Signature Hardware

Algren Undermount Bathroom Sink in Black

Part #SH433428  |  Manufacturer Part #SH433428

Color/Finish:
Black

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Faucet holes can be drilled on site. Pre-marked hole locations are on the underside of the sink rim for guidance, but faucet holes can be drilled for any faucet configuration necessary.
  • See Installation Instructions for directions to drill faucet holes.
  • Granite composite is 80% granite and 20% resin.
  • It is recommended to have the sink at the job site before cutting cabinet or counter top.
  • Made in Italy.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Algren

Color Finish: Black

Color Finish Category: Blacks

Drain Location: Rear

Drain Opening: 3-1/2 in

GSA Approved: No

Height: 9-3/4 in

IAPMO Listed: No

Length: 33 in

Material: Composite

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 33 in x 22 in x 9-3/4 in

Pedestal Only - FEI: No

Product Type: Kitchen Sink

Shape: Rectangular

Sink Bowl Size: 30 in x 17-1/4 in x 9-1/8 in

Sink Depth: 9-3/4 in

Sink Installation Type: Undermount

Sink Material: Granite

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 22 in