Signature Hardware

Aline Brass Round Passage Plate and Knob Set in Brushed Nickel

Part #SH410132  |  Manufacturer Part #SH410132

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid brass.
  • Includes all necessary operating parts and fastening hardware.

Specifications

ADA Compliant: No

Application: Residential

Collection: Aline

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Depth: 2-3/4 in

Door Hardware Type: Lock

Handle Length in : 2-1/4 in

Handle Type: Passage

Hardware Included: Yes

Height: 16-1/2 in

Material: Brass

Shape: Rectangular

Size: 2-3/8 in

Style: Victorian

Thickness: 1-3/4 in

Type: SH344607

UL Listed: No

Weight: 5

Width: 3 in