Aliso 30 in. Floor Mount Vanity in Natural Teak, Arctic White with White

Part #SH459160  |  Item #9206636  |  Manufacturer Part #459160

Call for Pricing EACH

Color/Finish:
Natural Teak

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Porcelain sink with vanity top has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Aliso

Color Finish: Natural Teak

Color Finish Category: Neutrals

Depth: 21 in

Door Style: Panel

Drain Location: Rear

Drain Opening: 1-1/2 in

GSA Approved: No

Height: 34-3/8 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Quartz, Teak]

NSF Certified: No

Number Of Bowls: 1

Number of Doors: 2

Number of Holes: No Hole

Origin: Global

Overall Sink Size: 20-1/4 in x 14-3/4 in

Sink Bowl Size: 18-1/8 in x 12-3/4 in x 4-1/8 in

Sink Depth: 5-1/2 in

Sink Installation Type: Undermount

Sink Material: Porcelain

Sink Size Range: 20 in - 25 in

Vanity Top Shape: Rectangle

Width: 30 in