30 in. Floor Mount Vanity in Natural Teak with Hailstone White

You last purchased this on
 
Signature Hardware

Aliso 30 in. Floor Mount Vanity in Natural Teak with Hailstone White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Aliso 30 in. Floor Mount Vanity in Natural Teak with Hailstone White

  • Fast #
  • Part #SH461489
  • Item #9236047
  • Manufacturer Part #461489
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Teak Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • See Installation Instructions for directions to attach the vanity top and sink.
  • 2" diameter cutout for vessel sink.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Aliso
Color Finish Category:
Neutrals
Color Finish Name:
Natural Teak
Depth:
21 in
Door Style:
Panel
Drain Opening:
2 in
GSA Approved:
No
Height:
34-3/8 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Quartz, Teak
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Holes:
1 Hole
Origin:
Global
Sink Depth:
4 in
Sink Installation Type:
Vessel Mount
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31 in x 22 in
Vanity Top Shape:
Rectangle
Width:
30 in