48 in. Floor Mount Vanity in Natural Teak, Arctic White with White
Aliso 48 in. Floor Mount Vanity in Natural Teak, Arctic White with White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Each stone top is carved from a single piece of stone and will feature natural variations.
- Porcelain sink with vanity top has an overflow with optional Chrome cover.
- Stone top is pre-drilled with offset single faucet holes.
- See Installation Instructions for directions to attach the vanity top and sink.
- Porcelain sink height above countertop: 3-1/2" H.
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aliso
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural Teak
- Depth:
- 21 in
- Door Style:
- Panel
- Drain Location:
- Center
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- Height:
- 34-1/4 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Quartz, Teak
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Doors:
- 2
- Number of Drawers:
- 3
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Sink Bowl Size:
- 14-1/2 in x 14-1/2 in x 2-3/8 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Semi-recessed Mount
- Sink Material:
- Porcelain
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 17-1/8 in x 17-1/8 in
- Vanity Top Shape:
- Rectangle
- Width:
- 48 in