48 in. Floor Mount Vanity in Natural Teak, Feathered White with White

You last purchased this on
 
Signature Hardware

Aliso 48 in. Floor Mount Vanity in Natural Teak, Feathered White with White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Aliso 48 in. Floor Mount Vanity in Natural Teak, Feathered White with White

  • Fast #
  • Part #SH459215
  • Item #9206520
  • Manufacturer Part #459215
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Natural Teak Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Porcelain sink with vanity top has an overflow with optional Chrome cover.
  • See Installation Instructions for directions to attach the vanity top and sink.
  • Each stone top is carved from a single piece of stone and will feature natural variations.
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Aliso
Color Finish Category:
Neutrals
Color Finish Name:
Natural Teak
Depth:
21 in
Door Style:
Panel
Drain Location:
Rear
Drain Opening:
1-1/2 in
Faucet Center Size:
8 in
GSA Approved:
No
Height:
34-1/4 in
IAPMO Listed -:
No
Installation Type:
Freestanding
Material:
Quartz, Teak
NSF Certified:
No
Number of Bowls:
1
Number of Doors:
2
Number of Drawers:
3
Number of Holes:
3 Hole
Origin:
Global
Sink Bowl Size:
16 in x 12-1/2 in x 5 in
Sink Depth:
7-3/4 in
Sink Installation Type:
Undermount
Sink Material:
Porcelain
Sink Size Range:
Less than 20 in
Sink Size, Overall:
18-5/8 in x 15 in
Vanity Top Shape:
Rectangle
Width:
48 in