Aliso 48 in. Floor Mount Vanity in Natural Teak with Carrara

Part #SH461507  |  Item #9235977  |  Manufacturer Part #461507

$ 2,099.00 EACH

Color/Finish:
Natural Teak

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Polished Carrara Marble is sourced from Italy.
  • 2" diameter cutout for vessel sink.
  • See Installation Instructions for directions to attach the vanity top and sink.

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: No

Collection: Aliso

Color Finish: Natural Teak

Color Finish Category: Neutrals

Depth: 21 in

Door Style: Panel

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Marble, Teak]

NSF Certified: No

Number Of Bowls: 1

Number of Doors: 2

Number of Drawers: 3

Number of Holes: 1 Hole

Origin: Global

Sink Installation Type: Vessel Mount

Vanity Top Shape: Rectangle

Width: 48 in