4-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat
Alyona 4-1/4 in. Cast Iron Shelf Bracket in Black Powder Coat
Frequently Purchased Together
Product Details
- Sold individually.
- Weight limit 9 lbs. per pair.
Documents
Specifications
- Application:
- Residential
- Collection:
- Alyona
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Powder Coat
- Hardware Included:
- Yes
- Hardware Type:
- Shelf Bracket
- Height:
- 4-1/4 in
- Length:
- 8-1/8 in
- Material:
- Cast Iron
- Style:
- Traditional
- Width:
- 1-1/8 in