Signature Hardware

Amberley Single Handle Lever Handle Pot Filler in Polished Chrome

Part #SHXAM105CP  |  Manufacturer Part #SHXAM105CP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Handles included

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Collection: Amberley

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Vessel Filler

Faucet Valve Type: Ceramic Disc

Flow Rate: 6 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

Height: 9-13/16 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Brass

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 3-1/2 in

Spout Reach: 22-9/16 in

Trim Only: No