Soap Dispenser in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Amberley™ Soap Dispenser in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Amberley™ Soap Dispenser in Oil Rubbed Bronze

  • Fast #
  • Part #SHSD1144XORB
  • Item #7628427
  • Manufacturer Part #448558
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Max. capacity: 17.6 fl. Oz.
  • Easy installation
  • Max. deck thickness 2 1/2"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
Collection:
Amberley™
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Deck Plate Included:
No
Height:
3 in
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2 in
MA Approved -:
No
Material:
Metal
Overall Height:
13 in
Spout Reach:
3-1/2 in
WaterSense Labeled:
No
Width:
4-3/8 in