Signature Hardware Amberley™ Soap Dispenser in Polished Nickel

SHSD1144XPN

Manufacturer Part #: SHSD1144XPN

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Max. deck thickness 2 1/2"
  • Max. capacity: 17.6 fl. Oz.
  • Easy installation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
Collection
Amberley™
Height
3 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Width
4-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday