Signature Hardware
Ambrus Solid Brass Dummy Interior Door Set Octagonal Knob in Polished Nickel
Part #SH455647 | Item #9270445 | Manufacturer Part #455647
Shape:
OctagonalProduct Details
- Fits doors with standard thickness of 1-3/4".
- Dummy Door Function does not have an interior door knob.
Documents
Specifications
ADA Compliant: No
Application: Residential
Collection: Ambrus
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 2-7/16 in
Handle Length in : 1-1/8 in
Handle Material: Brass
Handle Type: Knob
Lock Type: [Dummy, Interior Door Set]
Material: Solid Brass
Shape: Octagonal
Size: 2-1/2 in x 2-1/2 in x 2-7/16 in
Style: Contemporary
Thickness: 1.75 in
UL Listed: No
Weight: 1