Solid Brass Dummy Interior Door Set Octagonal Knob in Satin Brass
Ambrus Solid Brass Dummy Interior Door Set Octagonal Knob in Satin Brass
Frequently Purchased Together
Product Details
- Dummy Door Function does not have an interior door knob.
- Fits doors with standard thickness of 1-3/4".
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Ambrus
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 2-7/16 in
- Handle Length (in):
- 1-1/8 in
- Handle Material:
- Brass
- Handle Type:
- Knob
- Lock Type:
- Dummy, Interior Door Set
- Material:
- Brass
- Shape:
- Octagonal
- Size:
- 2-1/2 in x 2-1/2 in x 2-7/16 in
- Style:
- Contemporary
- Thickness:
- 1.75 in
- UL Listed:
- No
- Weight:
- 1 lb