30 x 21-3/4 in. 1-Hole Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper
Amelie 30 x 21-3/4 in. 1-Hole Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Constructed from 16 gauge copper lending to a magnificent look; patina applied using French hot process so color is ingrained
- The single basin design maximizes the amount of usable space in the sink basin
- Outer Sink Dimensions (Length x Width x Height): 30" x 21-3/4" x 9-1/2"
- Installs in an apron front/farmhouse configuration; supported with a custom built support system in the cabinet
- A standard 3-1/2" drain connection is located in center of basin; compatible with most basket strainers and garbage disposals
- This sink has no faucet holes or deck; faucet will be installed directly onto the counter
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Amelie
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Height:
- 9-1/2 in
- IAPMO Listed -:
- No
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Installation Type:
- Farmhouse
- WaterSense Labeled:
- No
- Width:
- 21-3/4 in