Amelie 35-1/8 x 21-1/2 in. 1-Hole Copper Single Bowl Farmhouse Kitchen Sink in Antique Copper

Part #SH318868  |  Item #7631339  |  Manufacturer Part #318868

Color/Finish:
Antique Copper

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of solid, 16-gauge copper.
  • Hand-polished finish.
  • Patina applied using French hot process, so color is ingrained in the copper.
  • Rounded interior corners for easy cleaning. Angled bottom facilitates water drainage.
  • Sink bowl is pressed; contains no internal welds.

Specifications

ADA Compliant: No

Application: Residential

Basin Length: 32-5/8 in

Collection: Amelie

Color Finish: Antique Copper

Color Finish Category: Copper Tones

Height: 9-1/2 in

IAPMO Listed: No

Length: 35-1/8 in

Number Of Bowls: 1

Number of Holes: 1 Hole

Origin: Global

Shape: Rectangular

Sink Installation Type: Farmhouse

Width: 21-1/2 in