48 x 32 in. Freestanding Bathtub End Drain in Brushed Stainless Steel
Amery 48 x 32 in. Freestanding Bathtub End Drain in Brushed Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
- 66" Dimensions: 65-3/4" L x 29-1/2" W (front to back) x 23-1/4" H (± 1/2"). Water capacity: 47 gallons. Weight uncrated/crated: 85/195.
Specifications
- ASME:
- ASME A112.19.1-2018
- Application:
- Residential
- Basin Depth:
- 30 in
- Basin Length:
- 41-1/2 in
- Basin Width:
- 26 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CSA Certified:
- CSA B45.2-2018
- Capacity:
- 130 gal
- Clawfoot Included:
- No
- Collection:
- Amery
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Depth:
- 30 in
- Drain Included:
- No
- Drain Location:
- End
- Faucet Included:
- No
- Floor to Overflow Height:
- 27-1/4 in
- Height:
- 34 in
- Installation Type:
- Freestanding
- Length:
- 48 in
- Material:
- Stainless Steel
- Overall Height:
- 34 in
- Overall Length:
- 48 in
- Overall Width:
- 32 in
- Size:
- 48 in x 32 in x 34 in
- Soaking Depth:
- 27-1/4 in
- WaterSense Labeled:
- No
- Weight:
- 200 lb
- Width:
- 32 in