48 x 32 in. Freestanding Bathtub End Drain in Polished Stainless Steel

You last purchased this on
 
Signature Hardware

Amery 48 x 32 in. Freestanding Bathtub End Drain in Polished Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Amery 48 x 32 in. Freestanding Bathtub End Drain in Polished Stainless Steel

  • Fast #
  • Part #SH295465
  • Item #7615556
  • Manufacturer Part #SH295465
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Trim kit includes: Pop-Up Drain with matching drain cover and overflow plate in your choice of color.
  • 66" Dimensions: 65-3/4" L x 29-1/2" W (front to back) x 23-1/4" H (± 1/2"). Water capacity: 47 gallons. Weight uncrated/crated: 85/195.
  • Requires Certification

Specifications

ASME:
ASME A112.19.1-2018
Application:
Residential
Basin Depth:
30 in
Basin Length:
41-1/2 in
Basin Width:
26 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CSA Certified:
CSA B45.2-2018
Capacity:
130 gal
Clawfoot Included:
No
Collection:
Amery
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Depth:
30 in
Drain Included:
No
Drain Location:
End
Faucet Included:
No
Floor to Overflow Height:
27-1/4 in
Height:
34 in
Installation Type:
Freestanding
Length:
48 in
Material:
Stainless Steel
Overall Height:
34 in
Overall Length:
48 in
Overall Width:
32 in
Size:
48 in x 32 in x 34 in
Soaking Depth:
27-1/4 in
WaterSense Labeled:
No
Weight:
200 lb
Width:
32 in