1-1/4 in. Square Cabinet Knob in Matte Black

You last purchased this on
 
Signature Hardware

Amun 1-1/4 in. Square Cabinet Knob in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Amun 1-1/4 in. Square Cabinet Knob in Matte Black

  • Fast #
  • Part #SH453259
  • Item #8333441
  • Manufacturer Part #453259
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Sold Individually.
  • Requires Certification

Specifications

Application:
Residential
Collection:
Amun
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
5/8 in
Hardware Included:
Yes
Hardware Type:
Knob
Height:
1-1/4 in
Material:
Brass
Product Type:
Cabinet Knob
Shape:
Square
Style:
Modern
Width:
1-1/4 in