1-1/4 in. Square Cabinet Knob in Oil Rubbed Bronze
Amun 1-1/4 in. Square Cabinet Knob in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sold Individually.
Specifications
- Application:
- Residential
- Collection:
- Amun
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 5/8 in
- Hardware Included:
- Yes
- Hardware Type:
- Knob
- Height:
- 1-1/4 in
- Material:
- Brass
- Product Type:
- Cabinet Knob
- Shape:
- Square
- Style:
- Modern
- Width:
- 1-1/4 in