Amun 1-1/4 in. Square Cabinet Knob in Satin Brass

Part #SH453262  |  Item #8333448  |  Manufacturer Part #453262

$ 9.00 EACH

Color/Finish:
Satin Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Sold Individually.

Specifications

Application: Residential

Collection: Amun

Color Finish: Satin Brass

Color Finish Category: Brass Tones

Depth: 5/8 in

Hardware Included: Yes

Hardware Type: Knob

Height: 1-1/4 in

Material: Brass

Product Type: Cabinet Knob

Shape: Square

Style: Modern

Width: 1-1/4 in