Ansel 60 in. Floor Mount Vanity in Whitewash Pine

Part #SH461960  |  Item #9270551  |  Manufacturer Part #461960

$ 1,899.00 EACH
(Pricing is for 60 in)

Width

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Each top is carved from a single piece of stone and will feature natural variations.
  • Comes with a backsplash.
  • 2" diameter cutout for vessel sink.
  • We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Collection: Ansel

Color Finish: Whitewash Pine

Color Finish Category: Whites

Depth: 21 in

Drain Opening: 2 in

GSA Approved: No

Height: 34-1/4 in

IAPMO Listed: No

Installation Type: Freestanding

Material: [Quartz, Wood]

NSF Certified: No

Number Of Bowls: 2

Number of Drawers: 4

Number of Holes: No Hole

Origin: Global

Sink Installation Type: Vessel Mount

Vanity Top Shape: Rectangle

Width: 60 in