Signature Hardware
Ansel 60 in. Floor Mount Vanity in Whitewash Pine
Part #SH461969 | Item #9270619 | Manufacturer Part #461969
Width
Product Details
- Each top is carved from a single piece of stone and will feature natural variations.
- Comes with a backsplash.
- 2" diameter cutout for vessel sink.
- We will drill your faucet hole to fit the vessel sink on your order. If no sink is ordered, we will drill the faucet hole to fit a standard 16-1/2" sink. If you wish to supply your own sink, call Customer Relations with dimensions for proper hole placement.
Specifications
ADA Compliant: No
Application: Residential
CARB OTC LEED Compliant: No
Collection: Ansel
Color Finish: Whitewash Pine
Color Finish Category: Whites
Depth: 21 in
Drain Opening: 2 in
GSA Approved: No
Height: 34-1/4 in
IAPMO Listed: No
Installation Type: Freestanding
Material: [Quartz, Wood]
NSF Certified: No
Number Of Bowls: 2
Number of Drawers: 4
Number of Holes: 2 Hole
Origin: Global
Sink Installation Type: Vessel Mount
Vanity Top Shape: Rectangle
Width: 60 in