35 in. Towel Holder in Teak
Antioch 35 in. Towel Holder in Teak
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kiln dried and sanded to a smooth finish. Maintain or restore color using wood treatment products.
Documents
Specifications
- Application:
- Residential
- Collection:
- Antioch
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Teak
- Depth:
- 12 in
- Installation Type:
- Freestanding
- Length:
- 35 in
- MA Approved -:
- No
- Material:
- Teak
- Number of Bars:
- 3
- WaterSense Labeled:
- No