Antioch 35 in. Towel Holder in Whitewash

Part #SH421633  |  Item #7700855  |  Manufacturer Part #421633

$ 349.00 EACH

Color/Finish:
Whitewash

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Collection: Antioch

Color Finish: Whitewash

Color Finish Category: Whites

Depth: 12 in

Installation Type: Freestanding

Length: 35 in

MA Approved: No

Material: Teak

Number of Bars: 3

WaterSense Labeled: No