Antique 10 x 15 in. Residential Cast Iron Ceiling & Sidewall Register in Black Powder Coat

Part #SH386388  |  Item #7698862  |  Manufacturer Part #386388

Length:

15 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Black powder coat finish.
  • Steel louvers are painted black for low visibility.
  • Includes two 2" matching screws.
  • Removable louvers.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Antique

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Installation Type: Wall Mount

Length: 15 in

MA Approved: No

Material: Iron

Overall Length: 12 in

Overall Width: 16-1/8 in

Size: 12 in X 16-1/8 in

Type: S386388

WaterSense Labeled: No

Width: 10 in