12 x 14 in. Residential Brass Floor Register in Brushed Nickel
Antique 12 x 14 in. Residential Brass Floor Register in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
- Application:
- Residential
- Collection:
- Antique
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Installation Type:
- Floor Mount
- Length:
- 12 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 14 in
- Overall Width:
- 15-3/8 in
- Shape:
- Rectangular
- Type:
- SH212342
- WaterSense Labeled:
- No
- Width:
- 14 in