Antique 14 x 14 in. Residential Brass Floor Register in Brushed Nickel

Part #SH393633  |  Item #7744845  |  Manufacturer Part #393633

$ 209.00 EACH
(Pricing is for Brushed Nickel)

Color/Finish:
Brushed Nickel

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Antique

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Installation Type: Floor Mount

Length: 14 in

MA Approved: No

Material: Brass

Overall Length: 15-1/2 in

Overall Width: 16-1/4 in

Shape: Square

Size: [delete]15-1/2 in x 16-1/4 in

Type: [delete]SH212341

WaterSense Labeled: No

Width: 14 in