Antique 2-1/4 x 10 in. Floor Register in Distressed Dark Bronze

Part #SH344787  |  Item #7696537  |  Manufacturer Part #344787

$ 59.00 EACH
(Pricing is for 2-1/4 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Distressed Dark Bronze living finish.
  • Steel louvers are painted black for low visibility.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Collection: Antique

Color Finish: Antique Bronze

Color Finish Category: Bronze Tones

Length: 2-1/4 in

MA Approved: No

Material: Bronze

Size: 3-7/8 in X 11-1/2 in

WaterSense Labeled: No

Weight: 2.4

Width: 10 in