Antique 2-1/4 x 10 in. Residential Brass Floor Register in Antique Brass

Part #SH344607  |  Item #7742971  |  Manufacturer Part #344607

$ 39.00 EACH

Color/Finish:
Antique Brass

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Antique

Color Finish: Antique Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 2-1/4 in

MA Approved: No

Material: Brass

Overall Length: 4 in

Overall Width: 11-5/8 in

Shape: Rectangular

Type: SH327141

WaterSense Labeled: No

Width: 10 in