Antique 4 x 12 in. Residential Cast Bronze Floor Register in Distressed Dark Bronze

Part #SH212326  |  Item #7742154  |  Manufacturer Part #212326

$ 79.00 EACH
(Pricing is for 12 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Distressed Dark Bronze living finish.
  • Steel louvers are painted black for low visibility.
  • To determine size needed, measure air duct opening rather than old register or grille.

Specifications

Application: Residential

Collection: Antique

Color Finish: Distressed Dark Bronze

Color Finish Category: Bronze Tones

Length: 4 in

MA Approved: No

Material: Cast Bronze

Overall Length: 5-1/2 in

Overall Width: 13-1/2 in

Shape: Rectangular

WaterSense Labeled: No

Width: 12 in