4 x 8 in. Residential Brass Floor Register in Brushed Nickel

You last purchased this on
 
Signature Hardware

Antique 4 x 8 in. Residential Brass Floor Register in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Antique 4 x 8 in. Residential Brass Floor Register in Brushed Nickel

  • Fast #
  • Part #SH393569
  • Item #7742798
  • Manufacturer Part #393569
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Antique
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Floor Mount
Length:
4 in
MA Approved -:
No
Material:
Brass
Overall Length:
5-3/4 in
Overall Width:
9-3/8 in
Shape:
Rectangular
Type:
SH327328
WaterSense Labeled:
No
Width:
8 in