Antique 4 x 8 in. Residential Floor Register in Black Nickel Brass

Part #SH450222  |  Item #8962785  |  Manufacturer Part #450222

$ 44.00 EACH
(Pricing is for 9-1/2 in)

Width

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

Application: Residential

Collection: Antique

Color Finish: Black Nickel

Duct Size: 4 in x 8 in

Installation Type: Floor Mount

Length: 5-3/4 in

Material: Brass

Style: Traditional

Width: 9-1/2 in