6 x 22 in. Residential Brass Floor Register in Brushed Nickel

You last purchased this on
 
Signature Hardware

Antique 6 x 22 in. Residential Brass Floor Register in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Antique 6 x 22 in. Residential Brass Floor Register in Brushed Nickel

  • Fast #
  • Part #SH393603
  • Item #7743284
  • Manufacturer Part #393603
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Antique
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Installation Type:
Floor Mount
Length:
6 in
MA Approved -:
No
Material:
Brass
Overall Length:
7-5/8 in
Overall Width:
23-1/4 in
Shape:
Rectangular
Type:
SH327329
WaterSense Labeled:
No
Width:
22 in