Signature Hardware
Antique 6 x 30 in. Residential Brass Floor Register in Polished Brass
Part #SH393619 | Item #7744852 | Manufacturer Part #393619
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
Documents
Specifications
Application: Residential
Collection: Antique
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Installation Type: Floor Mount
Length: 6 in
MA Approved: No
Material: Brass
Overall Length: 7-1/2 in
Overall Width: 31 in
Shape: Rectangular
Size: [delete]7-1/2 in x 31 in
Type: [delete]SH327356
WaterSense Labeled: No
Width: 30 in