8 x 8 in. Residential Brass Ceiling & Sidewall Register in Polished Brass
Antique 8 x 8 in. Residential Brass Ceiling & Sidewall Register in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes two 2" screws in matching finish. Longer mounting screws sold separately.
- To determine size needed, measure air duct opening rather than old register or grille.
- Attached louvers.
Documents
Specifications
- Application:
- Residential
- Collection:
- Antique
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Installation Type:
- Wall Mount
- Length:
- 8 in
- MA Approved -:
- No
- Material:
- Brass
- Overall Length:
- 9-7/8 in
- Overall Width:
- 9-5/8 in
- WaterSense Labeled:
- No
- Width:
- 8 in