9 x 12 in. Residential Floor Register in Black Nickel Brass
Antique 9 x 12 in. Residential Floor Register in Black Nickel Brass
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Application:
- Residential
- Collection:
- Antique
- Color Finish Name:
- Black Nickel
- Duct Size:
- 9 in x 12 in
- Installation Type:
- Floor Mount
- Length:
- 10-3/4 in
- Material:
- Brass
- Style:
- Traditional
- Width:
- 13-3/4 in