Signature Hardware

ANTIQUE STYLE FLOOR REGISTER - POLI

Part #SH397825  |  Manufacturer Part #SH397825

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Installation Type: Floor Mount

Length: 8 in

Material: Brass

Size: 9-3/4 in X 11-3/8 in

Width: 10 in