Appert 4 x 12 in. Residential Steel Ceiling & Sidewall Register in Black

Part #SH445792  |  Item #7954239  |  Manufacturer Part #SH445792

Color/Finish:
Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Appert

Color Finish: Black

Color Finish Category: Blacks

Installation Type: Wall Mount

Length: 4 in

Material: Steel

Overall Length: 5-1/4 in

Overall Width: 13-3/8 in

Style: Geometric

Width: 12 in