Appert 4 x 12 in. Residential Steel Ceiling & Sidewall Register in White

Part #SH445795  |  Item #7954231  |  Manufacturer Part #445795

$ 29.00 EACH

Color/Finish:
White

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of heavy-duty, 2 mm thick steel.
  • To determine size needed, measure air duct opening rather than old register or grille.

Documents

Specifications

Application: Residential

Collection: Appert

Color Finish: White

Color Finish Category: Whites

Duct Size: 4 in x 12 in

Installation Type: Wall Mount

Length: 4 in

MA Approved: No

Material: Steel

Overall Length: 5-1/4 in

Overall Width: 13-3/8 in

Style: Geometric

WaterSense Labeled: No

Width: 12 in