6 x 14 in. Residential Steel Ceiling & Sidewall Register in White
Appert 6 x 14 in. Residential Steel Ceiling & Sidewall Register in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- To determine size needed, measure air duct opening rather than old register or grille.
- Made of heavy-duty, 2 mm thick steel.
Documents
Specifications
- Application:
- Residential
- Collection:
- Appert
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Duct Size:
- 6 in x 14 in
- Installation Type:
- Sidewall Mount
- Length:
- 6 in
- MA Approved -:
- No
- Material:
- Steel
- Overall Length:
- 7-1/4 in
- Overall Width:
- 15-3/8 in
- Style:
- Geometric
- WaterSense Labeled:
- No
- Width:
- 14 in