Archer 7-1/2 in. Hand Forged Iron Pull in Black Powder Coat

Part #SH248684  |  Item #7742829  |  Manufacturer Part #248684

$ 9.00 EACH

Color/Finish:
Black Powder Coat

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Overall dimensions: 1-1/8" W x 7-1/2" H.
  • 2-1/8" projection from mount.
  • Includes mounting screws.

Specifications

Collection: Archer

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Depth: 2-1/8 in

Hardware Type: Pull

Length: 7-1/2 in

MA Approved: No

Material: Hand Forged Iron

Number of Handles: Single Handle

WaterSense Labeled: No

Width: 1-1/8 in