Signature Hardware
Arles 1-1/4 in. Brass Round Cabinet Knob in Polished Brass
Part #SH447478 | Item #8026110 | Manufacturer Part #447478
Product Details
Specifications
Collection: Arles
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Depth: 1-1/4 in
Hardware Type: Knob
Height: 1-1/4 in
Length: 1-1/4 in
Material: Brass
Product Type: Cabinet Knob
Projection: 1-1/4 in
Shape: Round
Size: 1-1/4 in x 1-1/4 in x 1-1/4 in
Style: Modern