1-1/4 in. Brass Round Cabinet Knob in Polished Nickel
Arles 1-1/4 in. Brass Round Cabinet Knob in Polished Nickel
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Arles
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Hardware Type:
- Cabinet Knob
- Length:
- 1-1/4 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Cabinet Knob
- Projection:
- 1-1/4 in
- Shape:
- Round
- Size:
- 1-1/4 in x 1-1/4 in x 1-1/4 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in