7-3/8 in. Brass Cabinet Pull in Black
Arles 7-3/8 in. Brass Cabinet Pull in Black
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Arles
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1-3/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 3/8 in
- Length:
- 7-3/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Cabinet Pull
- Projection:
- 1-3/8 in
- Size:
- 7-3/8 in x 3/8 in x 1-3/8 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 7-3/8 in