7-3/8 in. Brass Cabinet Pull in Polished Brass
Arles 7-3/8 in. Brass Cabinet Pull in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Arles
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 1-3/8 in
- Hardware Type:
- Pull
- Height:
- 3/8 in
- Length:
- 7-3/8 in
- MA Approved -:
- No
- Material:
- Brass
- Product Type:
- Cabinet Pull
- Projection:
- 1-3/8 in
- Size:
- 7-3/8 in x 3/8 in x 1-3/8 in
- Style:
- Modern
- WaterSense Labeled:
- No
- Width:
- 7-3/8 in