Signature Hardware
Arles 7-3/8 in. Brass Cabinet Pull in Polished Nickel
Part #SH447482 | Item #8026089 | Manufacturer Part #447482
Product Details
Specifications
Collection: Arles
Color Finish: Polished Nickel
Color Finish Category: Nickel Tones
Depth: 1-3/8 in
Hardware Type: Pull
Height: 3/8 in
Length: 7-3/8 in
Material: Brass
Product Type: Cabinet Pull
Projection: 1-3/8 in
Size: 7-3/8 in x 3/8 in x 1-3/8 in
Style: Modern