36 in. Brass Console Leg in Oil Rubbed Bronze

You last purchased this on
 
Signature Hardware

Art Deco 36 in. Brass Console Leg in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Art Deco 36 in. Brass Console Leg in Oil Rubbed Bronze

  • Fast #
  • Part #SH401677
  • Item #7632711
  • Manufacturer Part #401677
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 1" OD brass tubing.
  • Rod can be custom cut on site to fit tops up to 36" L.
  • Made of solid brass.
  • Top and sink not included.
  • Requires Certification

Specifications

ASME:
ASME A112.19.2-2018
Application:
Residential
Collection:
Art Deco
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
18-3/4 in
Height:
33-1/2 in
Length:
36 in
Material:
Brass
Product Type:
Console Sink Stand
WaterSense Labeled:
No
Width:
20-1/2 in