Art Deco 60 in. Brass Console Leg in Oil Rubbed Bronze

Part #SH401712  |  Item #7633561  |  Manufacturer Part #401712

$ 549.00 EACH

Color/Finish:
Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Made of solid brass.
  • 1" OD brass tubing.
  • Rod can be custom cut on site to accommodate a 60" double bowl top.
  • Top and sink not included.
  • Requires double sink vanity top with 30-1/2" sink drain centers.

Specifications

ASME Specifications: ASME A112.19.2-2018

Application: Residential

Collection: Art Deco

Color Finish: Bronze

Color Finish Category: Bronze Tones

Depth: 18-3/4 in

Height: 33-1/2 in

Length: 60 in

Material: Brass

Product Type: Console Sink Stand

WaterSense Labeled: No

Width: 20-1/2 in