72 in. Brass Console Leg in Oil Rubbed Bronze
Art Deco 72 in. Brass Console Leg in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- 1" OD brass tubing.
- Rod can be custom cut on site to accommodate a 72" double bowl top.
- Made of solid brass.
- Requires double sink vanity top with 36" sink drain centers.
- Top and sink not included.
Specifications
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- Collection:
- Art Deco
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Depth:
- 18-3/4 in
- Height:
- 33-1/2 in
- Length:
- 72 in
- Material:
- Brass
- Product Type:
- Console Sink Stand
- WaterSense Labeled:
- No
- Width:
- 20-1/2 in