Signature Hardware

Arvo 7/8 x 5 in. Brass Cabinet Pull in Black Powder Coat

Part #SH441758  |  Manufacturer Part #SH441758

Color/Finish:
Black Powder Coat

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 4" Centers measures: 4-1/8". The overall dimensions: 5" L x 7/8" W x 1-1/2" D.

Documents

Specifications

Application: Residential

Collection: Arvo

Color Finish: Black Powder Coat

Color Finish Category: Blacks

Depth: 1-1/2 in

Hardware Included: Yes

Hardware Type: Pull

Length: 5 in

Material: Brass

Style: Contemporary

Type: SH306583

Weight: 1

Width: 7/8 in